Buy more than* S$200* and get FREE SHIPPING

  • Nylon tool brush

Nylon tool brush TB-120

Item.#
08077273
Mfr.#
TB-120
Package Qty.
1PC
Ship pack of
1
25.77 SGD
ADD TO CART
Shipped after 2017-11-30
Now we ship to...
...see all
Item Feature
Caution
Always use safety goggles and devices when working.
Others
With liability insurance coverage
Screw Diameter (inch)
1/2, 1/2
Outer Diameter (phi mm)
65, 65
Overall Length (mm)
200, 200
Shaft Diameter (phi mm)
7, 7
Compatible
Electric, pneumatic tool
Planting (mm)
125, 125
Wire Diameter (phi mm)
0.6, 0.6
Type
tube cleaner brush, The tube brush for tube cleaners