Buy more than* S$200* and get FREE SHIPPING

  • Hog bristle capacitor brush (single volume)

Hog bristle capacitor brush (single volume) CD-7

3.67 (3)
Item.#
08077325
Mfr.#
CD-7
Package Qty.
1PC
Ship pack of
1
3.63 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Overall Length (mm)
270, 270
Others
With liability insurance coverage
Outer Diameter (phi mm)
32, 32
Pipe Diameter (phi mm)
18, 18
Type
for manual operation condenser brush, Condenser brush for manual work
Shaft Diameter (phi mm)
4.5, 4.5
Planting (mm)
75, 75
Material (Brush Part)
hog bristle, Hog bristles
Shaft Length (mm)
195, 195
Caution
Wear safety goggles, protective equipment when working., Always use safety goggles and devices when working.
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Cleaning of the loom
5
From Japan
On 2016-05-27 22:32:49
Since the hair of the brush is solid, it fell good dirt. And hair that pile to Hetari, I'm glad.
This review is about item#08077377.
Cleaning work
1
From Japan
On 2014-04-15 17:19:27
It was greater than had been thought. The hardness of the bristles of the brush was also too hard. Actually see taking in hand, it is a difficult choice to touch but can not.
This review is about item#08108362.
Polishing such as beard of a screw
5
From Japan
On 2013-05-18 01:21:54
There is a firm waist. Nylon is too soft, you may be hard, it's hair of the pig. Scratch does not adhere well. Is no to say that me and divided a little more finely the size of the outer diameter.
This review is about item#08077316.