Buy more than* S$200* and get FREE SHIPPING

  • Hog bristle capacitor brush (single volume)

Hog bristle capacitor brush (single volume) CD-11

3.67 (3)
Item.#
08077361
Mfr.#
CD-11
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
Others
Liability insurance with
Outer Diameter (phi mm)
65, 65
Pipe Diameter (phi mm)
19, 19
Overall Length (mm)
350, 350
Type
for manual operation condenser brush, Manual for condenser brush
Planting (mm)
100, 100
Material (Brush Part)
hog bristle, Hog bristle
Shaft Length (mm)
250, 250
Shaft Diameter (phi mm)
5, 5
Caution
Wear safety goggles, protective equipment when working., Use safety goggles and other safety equipment during work.
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Cleaning of loom
5
From Japan
On 2016-05-27 22:32:49
Because the hair of the brush is solid, the dirt falls well. And I'm glad that my hair is hard to hear.
This review is about item#08077377.
Cleaning operation
1
From Japan
On 2014-04-15 17:19:27
It was bigger than I expected. The hardness of the hair of the brush was too hard. It is difficult to actually pick it up in hand, not touch it.
This review is about item#08108362.
Polishing of screw beards
5
From Japan
On 2013-05-18 01:21:54
I have a firm waist. Nylon is too soft and it can be hard if it is pig's hair. Scratches are not attached. It is without saying that it will divide the outer diameter size finely.
This review is about item#08077316.