Buy more than* S$200* and get FREE SHIPPING

  • True brass capacitor brush (single volume)

True brass capacitor brush (single volume) CD-43

3.50 (2)
Item.#
08077474
Mfr.#
CD-43
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Use safety goggles and other safety equipment when working., Use safety goggles and other safety equipment when working.
Overall Length (mm)
250, 250
Planting (mm)
80, 80
Pipe Diameter (phi mm)
13, 13
Shaft Diameter (phi mm)
5, 5
Wire Diameter (phi mm)
0.15, 0.15
Others
With compensatory insurance
Outer Diameter (phi mm)
13, 13
Shaft Length (mm)
170, 170
Type
for manual operation condenser brush, Condenser brush for manual
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Cutting out the hole
4
From Japan
On 2017-01-30 15:32:29
I am using it to take out the dregs of the hole I am thinking for a little earlier that I have to increase the number of times to do so because it is a single
This review is about item#8077465.
Cleaning of glass tube
3
From Japan
On 2015-12-09 08:14:56
Surprisingly the winding was rough and it was slightly different from the feeling I saw the item
This review is about item#08077456.