Buy more than* S$200* and get FREE SHIPPING

  • Wire capacitor brush (single volume)

Wire capacitor brush (single volume) CD-52

4.00 (2)
Item.#
08077526
Mfr.#
CD-52
Package Qty.
1PC
Ship pack of
1
7.12 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Overall Length (mm)
250, 250
Planting (mm)
80, 80
Pipe Diameter (phi mm)
13, 13
Shaft Length (mm)
170, 170
Others
With compensatory insurance
Caution
Wear safety goggles, protective equipment when working., Always use safety goggles and devices when working.
Outer Diameter (phi mm)
10, 10
Wire Diameter (phi mm)
0.2, 0.2
Shaft Diameter (phi mm)
5, 5
Type
for manual operation condenser brush, Condenser brush for manual
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Battery D terminal mounting portion cleaning
5
From Japan
On 2015-12-11 16:27:31
I use to clean the contacts. Easy-to-use.
This review is about item#08077535.
Dirty, rust removal
3
From Japan
On 2014-06-18 16:31:48
Dirty, used for rust removal. You can take it so far.
This review is about item#08077517.