Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Wire capacitor brush (single volume)

Wire capacitor brush (single volume) CD-54

4.00 (2)
Item.#
08077544
Mfr.#
CD-54
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Overall Length (mm)
250, 250
Others
With liability insurance coverage
Outer Diameter (phi mm)
16, 16
Wire Diameter (phi mm)
0.25, 0.25
Shaft Diameter (phi mm)
5, 5
Caution
Wear safety goggles, protective equipment when working., Always use safety goggles and devices when working.
Planting (mm)
80, 80
Pipe Diameter (phi mm)
13, 13
Shaft Length (mm)
170, 170
Type
for manual operation condenser brush, Condenser brush for manual work
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Battery D terminal mounting part cleaning
5
From Japan
On 2015-12-11 16:27:31
It is used to clean contacts. It is easy to use.
This review is about item#08077535.
Dirty, rust removal
3
From Japan
On 2014-06-18 16:31:48
Dirty, used for rust removal. You can take it so far.
This review is about item#08077517.