Buy more than* S$200* and get FREE SHIPPING

  • Wire capacitor brush (single volume)

Wire capacitor brush (single volume) CD-56

4.00 (2)
Item.#
08077562
Mfr.#
CD-56
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Overall Length (mm)
250, 250
Shaft Diameter (phi mm)
5, 5
Planting (mm)
80, 80
Pipe Diameter (phi mm)
13, 13
Shaft Length (mm)
170, 170
Caution
Wear safety goggles, protective equipment when working., Always use safety goggles and devices when working.
Others
With liability insurance coverage
Outer Diameter (phi mm)
25, 25
Wire Diameter (phi mm)
0.25, 0.25
Type
for manual operation condenser brush, Condenser brush for manual work
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Battery D terminal mounting part cleaning
5
From Japan
On 2015-12-11 16:27:31
It is used to clean contacts. It is easy to use.
This review is about item#08077535.
Dirty, rust removal
3
From Japan
On 2014-06-18 16:31:48
Dirty, used for rust removal. You can take it so far.
This review is about item#08077517.