Buy more than* S$200* and get FREE SHIPPING

  • Stainless steel capacitor brush (single volume)

Stainless steel capacitor brush (single volume) CD-61

4.00 (1)
Item.#
08077571
Mfr.#
CD-61
Package Qty.
1PC
Ship pack of
1
13.21 SGD
ADD TO CART
Shipped after 2017-09-25
Now we ship to...
...see all
Item Feature
Overall Length (mm)
250, 250
Planting (mm)
75, 75
Pipe Diameter (phi mm)
12, 12
Shaft Length (mm)
175, 175
Others
With compensatory insurance
Caution
Wear safety goggles, protective equipment when working., Always use safety goggles and devices when working.
Outer Diameter (phi mm)
6, 6
Wire Diameter (phi mm)
0.15, 0.15
Shaft Diameter (phi mm)
3.5, 3.5
Type
for manual operation condenser brush, Condenser brush for manual
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Rust removal inside piping.
4
From Japan
On 2009-07-31 17:02:18
It is hard, durable and easy to use. Because it is stainless steel, it is hard to rust and it can be used for a long time.
This review is about item#08077596.