Bantu
Hubungi Kami
Log keluar
Log masuk
All Category
Quick
Order
Buy more than* S$200* and get
FREE SHIPPING
All Products
>
Cutting Tools, Abrasives
>
Abrasives
>
Hand Grinding
>
Manual Brush
>
Condenser Brush
Grit condenser brush (with Abrasive grain)
by
SUN POWER
Item.#
08077632
Package Qty.
1 pc
Ship pack of
1
Sales Price:
17.99 SGD
Qty.
Shipped after 2018-04-27
Now we ship to...
...
see all
See all 6 items in this Product
Item Feature
Overall Length (mm)
250
Planting (mm)
75
Pipe Diameter (phi mm)
12
Shaft Diameter (phi mm)
3.5
Grain Size
320
Outer Diameter (phi mm)
6
Shaft Length (mm)
175
See all 6 items in this Product
Customers Who Viewed This Item Also Viewed
(first)
Page
1
/4
<<
Set File, Professional
TSUBOSAN
56.99
-
69.99 SGD
True brass capacitor brush (single volume)
SUN POWER
7.99
-
13.99 SGD
(2)
Condenser Tube Brush
SUN POWER
18.99
-
24.99 SGD
Ceramic Block Stick Whetstone
Sumflex
56.99 SGD
(1)
Brass Condenser Brush, Double Volume
SUN POWER
12.99
-
13.99 SGD
(9)
Set File, Professional
TSUBOSAN
57.99
-
74.99 SGD
Saw file (lumber file, flat - round edge)
TSUBOSAN
12.99
-
36.99 SGD
Line round file
HIROSHIMA FILES JAPAN
90.99
-
93.99 SGD
Brass Shim Ring
IWATA MFG
7.99
-
13.99 SGD
Stainless Steel Condenser Brush, Double Volume
SUN POWER
12.99
-
14.99 SGD
(2)
W volume Winding Brass Condenser Brush, BS
SUN POWER
15.99
-
16.99 SGD
(1)
Condenser brush W type
TRUSCO
14.99
-
17.99 SGD
(2)
Ryuhomaru portable diamond blade sharpener
Ryuhomaru
14.99 SGD
>>
Top