Buy more than* S$200* and get FREE SHIPPING

  • Grit condenser brush (with Abrasive grain)

Grit condenser brush (with Abrasive grain)

Item.#
08077657
Package Qty.
1 pc
Ship pack of
1
12.99 SGD
ADD TO CART
Shipped after 2018-06-01
Now we ship to...
...see all
Item Feature
Overall Length (mm)
250
Planting (mm)
80
Pipe Diameter (phi mm)
13
Shaft Diameter (phi mm)
5
Grain Size
320
Outer Diameter (phi mm)
13
Shaft Length (mm)
170