Buy more than* S$200* and get FREE SHIPPING

  • Grit condenser brush (with Abrasive grain)

Grit condenser brush (with Abrasive grain)

Item.#
08077666
Package Qty.
1 pc
Ship pack of
1
8.39 SGD
ADD TO CART
Shipped after 2017-05-31
Now we ship to...
...see all
Item Feature
Overall Length (mm)
250
Pipe Diameter (phi mm)
13
Shaft Diameter (phi mm)
5
Outer Diameter (phi mm)
16
Grain Size
320
Shaft Length (mm)
170
Planting (mm)
80