Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Grit condenser brush (with Abrasive grain)

Grit condenser brush (with Abrasive grain)

Item.#
08077684
Package Qty.
1 pc
Ship pack of
1
13.99 SGD
ADD TO CART
Shipped after 2018-05-08
Now we ship to...
...see all
Item Feature
Overall Length (mm)
250
Planting (mm)
80
Pipe Diameter (phi mm)
13
Shaft Diameter (phi mm)
5
Grain Size
320
Outer Diameter (phi mm)
25
Shaft Length (mm)
170