Buy more than* S$200* and get FREE SHIPPING

  • Miniature steel wire spiral brush

Miniature steel wire spiral brush

Item.#
08077702
Package Qty.
1 pc
Ship pack of
1
28.99 SGD
ADD TO CART
Shipped after 2018-02-01
Now we ship to...
...see all
Item Feature
Planting (mm)
20
Shaft Length (mm)
95
Outer Diameter (phi mm)
3
Wire Diameter (phi mm)
0.1
Overall Length (mm)
115
Shaft Diameter (phi mm)
1.6