Buy more than* S$200* and get FREE SHIPPING

  • Miniature stainless steel spiral brush

Miniature stainless steel spiral brush

Item.#
08077781
Package Qty.
1 pc
Ship pack of
1
23.45 SGD
ADD TO CART
Shipped after 2017-01-27
Now we ship to...
...see all
Item Feature
Planting (mm)
20
Shaft Length (mm)
95
Shaft Diameter (phi mm)
1.2
Wire Diameter (phi mm)
0.08
Overall Length (mm)
115
Outer Diameter (phi mm)
2