Buy more than* S$200* and get FREE SHIPPING

  • Miniature stainless steel spiral brush

Miniature stainless steel spiral brush

Item.#
08077815
Package Qty.
1 pc
Ship pack of
1
33.99 SGD
ADD TO CART
Shipped after 2018-03-02
Now we ship to...
...see all
Item Feature
Planting (mm)
20
Shaft Length (mm)
95
Outer Diameter (phi mm)
5
Wire Diameter (phi mm)
0.08
Overall Length (mm)
115
Shaft Diameter (phi mm)
3