Buy more than* S$200* and get FREE SHIPPING

  • Miniature Brass Spiral Brush

Miniature Brass Spiral Brush DA-25

3.00 (1)
Item.#
08077903
Mfr.#
DA-25
Package Qty.
1PC
Ship pack of
1
27.73 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Planting (mm)
20, 20
Shaft Length (mm)
95, 95
Others
Liability insurance with
Shaft Diameter (phi mm)
3, 3
Caution
Always use safety goggles and devices when working., Always use safety goggles and devices when working.
Wire Diameter (phi mm)
0.1, 0.1
Overall Length (mm)
115, 115
Outer Diameter (phi mm)
5, 5
Type
Miniature precision polishing spiral brush
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Brass pipe inner diameter shine
3
From Japan
On 2012-08-02 12:03:47
I chose 7 mm for the inner diameter polishing of brass pipes with an inner diameter of 6 mm but this resulted in frustrating results. This price is high for this level of product. If it is this, you can make it more cheaply by yourself.
This review is about item#08077921.