Buy more than* S$200* and get FREE SHIPPING

  • Miniature Brass Spiral Brush

Miniature Brass Spiral Brush DA-26

3.00 (1)
Item.#
08077912
Mfr.#
DA-26
Package Qty.
1PC
Ship pack of
1
27.73 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Planting (mm)
20, 20
Shaft Length (mm)
95, 95
Others
Liability insurance with
Shaft Diameter (phi mm)
3, 3
Wire Diameter (phi mm)
0.1, 0.1
Overall Length (mm)
115, 115
Outer Diameter (phi mm)
6, 6
Caution
Always use safety goggles and devices when working., Always use safety goggles and devices when working.
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Inner diameter polishing of brass pipe
3
From Japan
On 2012-08-02 12:03:47
I chose 7mm to the inner diameter polishing of inner diameter 6mm of brass pipe, but now with the results remain dissatisfied. This price is you can make a more cheaply yourself if is high this at this level of product.
This review is about item#08077921.