Buy more than* S$200* and get FREE SHIPPING

  • Miniature grit spiral brush (with Abrasive grain)

Miniature grit spiral brush (with Abrasive grain)

Item.#
08077973
Package Qty.
1 pc
Ship pack of
1
29.99 SGD
ADD TO CART
Shipped after 2018-04-26
Now we ship to...
...see all
Item Feature
Planting (mm)
20
Overall Length (mm)
115
Shaft Diameter (phi mm)
1.6
Shaft Length (mm)
95
Grain Size
500
Outer Diameter (phi mm)
3