Buy more than* S$200* and get FREE SHIPPING

  • Miniature grit spiral brush (with Abrasive grain)

Miniature grit spiral brush (with Abrasive grain)

Item.#
08078007
Package Qty.
1 pc
Ship pack of
1
29.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Planting (mm)
20
Overall Length (mm)
115
Shaft Diameter (phi mm)
3
Shaft Length (mm)
95
Grain Size
500
Outer Diameter (phi mm)
6