Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Miniature nylon spiral brush

Miniature nylon spiral brush

Item.#
08078052
Package Qty.
1 pc
Ship pack of
1
31.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Thread diameter (phi mm)
0.17
Shaft Length (mm)
95
Outer Diameter (phi mm)
2
Planting (mm)
20
Overall Length (mm)
115
Shaft Diameter (phi mm)
1.2