Buy more than* S$200* and get FREE SHIPPING

  • Miniature nylon spiral brush

Miniature nylon spiral brush

Item.#
08078113
Package Qty.
1 pc
Ship pack of
1
27.73 SGD
ADD TO CART
Shipped after 2017-04-06
Now we ship to...
...see all
Item Feature
Thread diameter (phi mm)
0.17
Shaft Length (mm)
95
Shaft Diameter (phi mm)
3
Planting (mm)
20
Overall Length (mm)
115
Outer Diameter (phi mm)
8