Buy more than* S$200* and get FREE SHIPPING

  • Miniature nylon spiral brush

Miniature nylon spiral brush

Item.#
08078131
Package Qty.
1 pc
Ship pack of
1
30.99 SGD
ADD TO CART
Shipped after 2018-05-30
Now we ship to...
...see all
Item Feature
Thread diameter (phi mm)
0.17
Shaft Length (mm)
95
Outer Diameter (phi mm)
10
Planting (mm)
20
Overall Length (mm)
115
Shaft Diameter (phi mm)
4