|
All stainless steel spiral brush
(1)
- Item.#
- 08078147
- Package Qty.
- 1 pc
- Ship pack of
- 1
Item Feature
- Overall Length (mm)
- 76
- Shaft Length (mm)
- 60.2
- Planting (mm)
- 15.8
- Wire Diameter (phi mm)
- 0.051
- Shaft Diameter (phi mm)
- 0.4
- Outer Diameter (phi mm)
- 1
|
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
| |
0 |
4 star
| |
0 |
3 star
| |
1 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

1 Customer Reviews
The reviews are automatic translation.
Dirty, rust removal
From Japan
On 2014-06-18 16:32:34
Dirty, used for rust removal. You can take it quite a bit.