Buy more than* S$200* and get FREE SHIPPING

  • All stainless steel spiral brush

All stainless steel spiral brush

3.00 (1)
Item.#
08078183
Package Qty.
1 pc
Ship pack of
1
19.99 SGD
ADD TO CART
Shipped after 2018-05-29
Now we ship to...
...see all
Item Feature
Overall Length (mm)
76
Outer Diameter (phi mm)
3
Shaft Length (mm)
50.6
Planting (mm)
25.4
Wire Diameter (phi mm)
0.051
Shaft Diameter (phi mm)
1.4
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Dirty, rust removal
3
From Japan
On 2014-06-18 16:32:34
Dirty, used for rust removal. You can take it quite a bit.
This review is about item#08078156.