Buy more than* S$200* and get FREE SHIPPING

  • All stainless steel spiral brush

All stainless steel spiral brush

3.00 (1)
Item.#
08078201
Package Qty.
1 pc
Ship pack of
1
26.99 SGD
ADD TO CART
Shipped after 2018-05-02
Now we ship to...
...see all
Item Feature
Overall Length (mm)
76
Shaft Length (mm)
50.6
Planting (mm)
25.4
Wire Diameter (phi mm)
0.051
Shaft Diameter (phi mm)
1.4
Outer Diameter (phi mm)
4
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Dirty, rust removal
3
From Japan
On 2014-06-18 16:32:34
Dirty, used for rust removal. You can take it quite a bit.
This review is about item#08078156.