Buy more than* S$200* and get FREE SHIPPING

  • Quick Steel-wire wheel brush

Quick Steel-wire wheel brush BWW-75

Item.#
08078271
Mfr.#
BWW-75
Package Qty.
1PC
Ship pack of
1
12.29 SGD
ADD TO CART
Shipped after 2017-02-27
Now we ship to...
...see all
Item Feature
Caution
Use safety goggles and other safety equipment when working.
Material (Brush Part)
Copper wire (SW)
Hexagon Opposite Side(mm)
6.35
Metal Fittings Diameter (mm)
38
Thickness (mm)
13
Purpose
For shipbuilding, cars, bridges. Ideal for removing rust and sanding before painting in narrow space
Wire Diameter (phi mm)
0.30
Shaft Length (mm)
27
Outer Diameter (phi mm)
75
Type
Quick brush