Buy more than* S$200* and get FREE SHIPPING

  • Quick Stainless Steel Wheel Brush

Quick Stainless Steel Wheel Brush BWS-75

5.00 (1)
Item.#
08078287
Mfr.#
BWS-75
Package Qty.
1PC
Ship pack of
1
13.51 SGD
ADD TO CART
Shipped after 2017-09-25
Now we ship to...
...see all
Item Feature
Caution
Use safety goggles and other safety equipment when working.
Wire Diameter (phi mm)
0.30
Shaft Length (mm)
27
Metal Fittings Diameter (mm)
38
Material (Brush Part)
Stainless steel wires (SUS304)
Purpose
For shipbuilding, cars, bridges. Ideal for removing rust and sanding before painting in narrow space
Hexagon Opposite Side(mm)
6.35
Thickness (mm)
13
Outer Diameter (phi mm)
75
Type
Quick brush
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Burning of piping
5
From Japan
On 2016-03-11 18:23:01
I want you to lengthen the axis.
This review is about item#11132956.