Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Quick true brass wheel brush

Quick true brass wheel brush BWB-75

Item.#
08078296
Mfr.#
BWB-75
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Use safety goggles and other safety equipment when working.
Material (Brush Part)
BRASS (BS)
Hexagon Opposite Side(mm)
6.35
Metal Fittings Diameter (mm)
38
Thickness (mm)
13
Purpose
For shipbuilding, cars, bridges. Ideal for removing rust and sanding before painting in narrow space
Wire Diameter (phi mm)
0.15
Shaft Length (mm)
27
Outer Diameter (phi mm)
75
Type
Quick brush