Buy more than* S$200* and get FREE SHIPPING

  • Cup Brush
  • Cup Brush
  • Cup Brush

Cup Brush BCW-75

Item.#
08078314
Mfr.#
BCW-75
Package Qty.
1PC
Ship pack of
1
19.99 SGD
ADD TO CART
Shipped after 2018-05-02
Now we ship to...
...see all
Item Feature
Caution
Always use safety goggles and devices when working.
Material (Brush Part)
Copper wire (SW)
Shaft Length (mm)
27
Metal Fittings Diameter (mm)
60
Trim Length (mm)
20
Purpose
For shipbuilding, cars, bridges. Ideal for removing rust and sanding before painting in narrow space
Hexagon Opposite Side(mm)
6.35
Others
Liability insurance with
Outer Diameter (phi mm)
75
Wire Diameter (phi mm)
0.30