Buy more than* S$200* and get FREE SHIPPING

  • Hex Shank Steel Wire Cylinder Brush

Hex Shank Steel Wire Cylinder Brush BET-15

Item.#
08078341
Mfr.#
BET-15
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
Shipped after 2018-07-02
Now we ship to...
...see all
Item Feature
Cylinder Length (mm)
25
Trim Length (mm)
27
Hexagon Opposite Side(mm)
6.35
Type
Quick brush
Cylinder Diameter (mm)
15
Wire Diameter (phi mm)
0.25
Shaft Length (mm)
27
Others
Liability insurance with