Buy more than* S$200* and get FREE SHIPPING

  • Quick steel wire cylindrical brushes

Quick steel wire cylindrical brushes BEW-15

2.00 (1)
Item.#
08078357
Mfr.#
BEW-15
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Use safety goggles and other safety equipment when working.
Cylinder Diameter (mm)
15
Wire Diameter (phi mm)
0.3
Shaft Length (mm)
27
Type
Quick brush
Cylinder Length (mm)
25
Trim Length (mm)
27
Hexagon Opposite Side(mm)
6.35
Material
Steel wire
Others
With liability insurance coverage
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
In relation to cars, rubber, plastic cutting and thinning etc.
2
From Japan
On 2015-07-09 13:24:48
The wire of the product is too soft, it is impossible to do the work of scraping and thinning. It is not only one place, it moves to the left and right back and forth, and workability is bad.
This review is about item#08078357.