Buy more than* S$200* and get FREE SHIPPING

  • Quick Stainless steel cylindrical brush

Quick Stainless steel cylindrical brush BES-15

5.00 (1)
Item.#
08078366
Mfr.#
BES-15
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Use safety goggles and other safety equipment when working.
Cylinder Diameter (mm)
15
Wire Diameter (phi mm)
0.3
Shaft Length (mm)
27
Type
Quick brush
Cylinder Length (mm)
25
Trim Length (mm)
27
Hexagon Opposite Side(mm)
6.35
Material
Stainless steel
Others
With liability insurance coverage
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Shine operation
5
From Japan
On 2014-07-23 15:42:48
Instead of using other goods.
This review is about item#08078366.