Buy more than* S$200* and get FREE SHIPPING

  • Quick brass cylindrical brushes

Quick brass cylindrical brushes BEB-15

Item.#
08078375
Mfr.#
BEB-15
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Use safety goggles and other safety equipment when working.
Cylinder Diameter (mm)
15
Wire Diameter (phi mm)
0.15
Shaft Length (mm)
27
Type
Quick brush
Cylinder Length (mm)
25
Trim Length (mm)
27
Hexagon Opposite Side(mm)
6.35
Material
Brass
Others
With liability insurance coverage