Buy more than* S$200* and get FREE SHIPPING

  • Water resistant paper
  • Water resistant paper
  • Water resistant paper

Water resistant paper DC-80

4.50 (2)
Item.#
08078646
Mfr.#
DC-80
Package Qty.
1Box(100Sheet)
Ship pack of
1
96.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Removes rust through steel surface polishing of metal products, removes oil stands, can adjust the build up of paint work, Removes rust through steel surface polishing of metal products, removes oil stands, can adjust the build up of paint work
Abrasive Material
C (silicon carbide), C (silicon carbide)
TRUSCO Part Number
132-1480, 132-1480
Grain Size
80, 80
Base Material
Cwt, Cwt
Dimension (mm)
228x280, 228x280
Reference Number
C80C947H, C80C947H
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Rust removal work of metal parts
4
From Japan
On 2017-12-04 22:45:28
The hardness of the waterproof paper was just right, and we were able to perform the polishing work other than flat comfortably. Although it is used in water polishing, I felt a little low about durability because the abrasive grain was peeled off quickly.
This review is about item#8078743.
Polishing
5
From Japan
On 2014-12-16 14:33:05
I am relieved that the quality is stable.
This review is about item#08078655.