Buy more than* S$200* and get FREE SHIPPING

  • Water resistant paper

Water resistant paper DC-100

4.50 (2)
Item.#
08078655
Mfr.#
DC-100
Package Qty.
1Box(100Sheet)
Ship pack of
1
83.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Removes rust through steel surface polishing of metal products, removes oil stands, can adjust the build up of paint work, Removes rust through steel surface polishing of metal products, removes oil stands, can adjust the build up of paint work
Abrasive Material
C (silicon carbide), C (silicon carbide)
Grain Size
100, 100
Reference Number
C100C947H, C100C947H
Base Material
Cwt, Cwt
Dimension (mm)
228x280, 228x280
TRUSCO Part Number
132-1501, 132-1501