Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Water resistant paper
  • Water resistant paper
  • Water resistant paper

Water resistant paper DC-120

5.00 (1)
Item.#
08078664
Mfr.#
DC-120
Package Qty.
1Box(100Sheet)
Ship pack of
1
74.26 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Removes rust through steel surface polishing of metal products, removes oil stands, can adjust the build up of paint work, Removes rust through steel surface polishing of metal products, removes oil stands, can adjust the build up of paint work
Abrasive Material
C (silicon carbide), C (silicon carbide)
2014 TRUSCO Published Page
2-1959
TRUSCO Part Number
132-1528, 132-1528
Base Material
Cwt, Cwt
Dimension (mm)
228x280, 228x280
Grain Size
120, 120
Reference Number
C120C947H
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Polishing
5
From Japan
On 2014-12-16 14:33:05
Peace of mind and quality is not stable.
This review is about item#08078655.