Buy more than* S$200* and get FREE SHIPPING

  • Water resistant paper
  • Water resistant paper
  • Water resistant paper

Water resistant paper DC-150

5.00 (1)
Item.#
08078673
Mfr.#
DC-150
Package Qty.
1Box(100Sheet)
Ship pack of
1
72.60 SGD
ADD TO CART
Shipped after 2017-03-27
Now we ship to...
...see all
Item Feature
Purpose
Removes rust through steel surface polishing of metal products, removes oil stands, can adjust the build up of paint work, Removes rust through steel surface polishing of metal products, removes oil stands, can adjust the build up of paint work
Abrasive Material
C (silicon carbide), C (silicon carbide)
2014 TRUSCO Published Page
2-1959
TRUSCO Part Number
132-1544, 132-1544
Base Material
Cwt, Cwt
Dimension (mm)
228x280, 228x280
Grain Size
150, 150
Reference Number
C150C947H
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Polishing
5
From Japan
On 2014-12-16 14:33:05
Peace of mind and quality is not stable.
This review is about item#08078655.