Buy more than* S$200* and get FREE SHIPPING

  • Water resistant paper
  • Water resistant paper
  • Water resistant paper

Water resistant paper DC-220

4.50 (2)
Item.#
08078691
Mfr.#
DC-220
Package Qty.
1Box(100Sheet)
Ship pack of
1
72.99 SGD
ADD TO CART
Shipped after 2018-01-29
Now we ship to...
...see all
Item Feature
Purpose
Removes rust through steel surface polishing of metal products, removes oil stands, can adjust the build up of paint work, Removes rust through steel surface polishing of metal products, removes oil stands, can adjust the build up of paint work
Abrasive Material
C (silicon carbide), C (silicon carbide)
Reference Number
C220C947H
Grain Size
220, 220
Base Material
Cwt, Cwt
Dimension (mm)
228x280, 228x280
2014 TRUSCO Published Page
2-1959
TRUSCO Part Number
132-1587, 132-1587
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Rust removal work of metal parts
4
From Japan
On 2017-12-04 22:45:28
The hardness of the waterproof paper was just right, and we were able to perform the polishing work other than flat comfortably. Although it is used in water polishing, I felt a little low about durability because the abrasive grain was peeled off quickly.
This review is about item#8078743.
Polishing
5
From Japan
On 2014-12-16 14:33:05
I am relieved that the quality is stable.
This review is about item#08078655.