Buy more than* S$200* and get FREE SHIPPING

  • Water resistant paper

Water resistant paper DC-240

5.00 (1)
Item.#
08078707
Mfr.#
DC-240
Package Qty.
1Box(100Sheet)
Ship pack of
1
70.23 SGD
ADD TO CART
Shipped after 2017-07-24
Now we ship to...
...see all
Item Feature
Purpose
Removes rust through steel surface polishing of metal products, removes oil stands, can adjust the build up of paint work, Removes rust through steel surface polishing of metal products, removes oil stands, can adjust the build up of paint work
Abrasive Material
C (silicon carbide), C (silicon carbide)
Grain Size
240, 240
Reference Number
C240C947H, C240C947H
Base Material
Cwt, Cwt
Dimension (mm)
228x280, 228x280
TRUSCO Part Number
132-1609, 132-1609
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Polishing
5
From Japan
On 2014-12-16 14:33:05
I am relieved that the quality is stable.
This review is about item#08078655.