Buy more than* S$200* and get FREE SHIPPING

  • Water resistant paper

Water resistant paper DC-280

5.00 (1)
Item.#
08078716
Mfr.#
DC-280
Package Qty.
1Box(100Sheet)
Ship pack of
1
70.23 SGD
ADD TO CART
Shipped after 2017-02-28
Now we ship to...
...see all
Item Feature
Purpose
Removes rust through steel surface polishing of metal products, removes oil stands, can adjust the build up of paint work, Removes rust through steel surface polishing of metal products, removes oil stands, can adjust the build up of paint work
Abrasive Material
C (silicon carbide), C (silicon carbide)
Grain Size
280, 280
Reference Number
C280C947H
Base Material
Cwt, Cwt
Dimension (mm)
228x280, 228x280
TRUSCO Part Number
132-1625, 132-1625
2014 TRUSCO Published Page
2-1959
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Polishing
5
From Japan
On 2014-12-16 14:33:05
Peace of mind and quality is not stable.
This review is about item#08078655.