Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Carbide End Mill
  • Carbide End Mill
  • Carbide End Mill
  • Carbide End Mill
  • Carbide End Mill

Carbide End Mill FX-EDS-6 1.6x4

by OSG
Item.#
08079023
Mfr.#
FX-EDS-6 1.6x4
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
30
Corner Shape
Pinkado
Overall Length L (mm)
50
Material
Cemented carbide (CARBIDE)
Effective Length toward Working Inclination 30'
4.13
Neck diameter d2 (mm)
1.55
Blade Length Lc (mm)
2.4
Blade Diameter D (phi mm)
1.6
Surface Processing
FX coating (TiAIN-based coating)
TRUSCO Part Number
690-3223
Tolerance (mm)
0 to -0.015
Shank Diameter d (phi mm)
6
Number of Blades
2
Effective Length toward Working Inclination 1'
4.27
Effective Length L1 (mm)
4
2014 TRUSCO Published Page
1-0430
Effective Length to Work Slope Angle 2 degree 30′
4.77
Effective Length toward Working Inclination 3Degree
4.97
Effective Length toward Working Inclination 2Degree
4.59
Effective Length toward Working Inclination 1Degree30'
4.43