Buy more than* S$200* and get FREE SHIPPING

  • Carbide End Mill
  • Carbide End Mill
  • Carbide End Mill
  • Carbide End Mill
  • Carbide End Mill

Carbide End Mill FX-EDS-6 1.8x4.5

by OSG
Item.#
08079032
Mfr.#
FX-EDS-6 1.8x4.5
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
30
Corner Shape
Pinkado
Overall Length L (mm)
50
Material
Cemented carbide (CARBIDE)
Blade Diameter D (phi mm)
1.8
Surface Processing
FX coating (TiAIN-based coating)
TRUSCO Part Number
690-3231
Effective Length toward Working Inclination 1'
4.81
Effective Length L1 (mm)
4.5
2014 TRUSCO Published Page
1-0430
Tolerance (mm)
0 to -0.015
Shank Diameter d (phi mm)
6
Number of Blades
2
Effective Length to Work Slope Angle 2 degree 30′
5.37
Effective Length toward Working Inclination 3Degree
5.59
Effective Length toward Working Inclination 2Degree
5.17
Effective Length toward Working Inclination 1Degree30'
4.98
Effective Length toward Working Inclination 30'
4.65
Neck diameter d2 (mm)
1.75
Blade Length Lc (mm)
2.7