Buy more than* S$200* and get FREE SHIPPING

  • Cemented carbide (ultra small size and precision machining of cemented carbide stub type)
  • Cemented carbide (ultra small size and precision machining of cemented carbide stub type)
  • Cemented carbide (ultra small size and precision machining of cemented carbide stub type)
  • Cemented carbide (ultra small size and precision machining of cemented carbide stub type)

Cemented carbide (ultra small size and precision machining of cemented carbide stub type) WX-MS-GDS 0.2

by OSG
1.50 (2)
Item.#
08088866
Mfr.#
WX-MS-GDS 0.2
Package Qty.
1PC
Ship pack of
1
38.74 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shank Diameter d (phi mm)
3
Point Angle (Degree)
140
Blade Diameter D (phi mm)
0.2
Tolerance
0 - -0.01
TRUSCO Part Number
635-1280
Overall Length L (mm)
38
Groove Length FL (mm)
1.5
Surface Processing
WX coating (TiAlN system coating)
Material
Carbide
Helix Angle (Degree)
26 - 32
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 1
Review Rating: 1.50
2 Customer Reviews
The reviews are automatic translation.
Boring
1
From Japan
On 2017-01-14 12:26:31
It broke the moment you touch the splint Given that it is also said other people, probably broken in order to break ...
Drilling to stone
2
From Japan
On 2015-10-18 21:27:25
I think the use was bad, but had me on first use.
This review is about item#08089462.