Buy more than* S$200* and get FREE SHIPPING

  • Cemented carbide (ultra small size and precision machining of cemented carbide stub type)
  • Cemented carbide (ultra small size and precision machining of cemented carbide stub type)
  • Cemented carbide (ultra small size and precision machining of cemented carbide stub type)
  • Cemented carbide (ultra small size and precision machining of cemented carbide stub type)

Cemented carbide (ultra small size and precision machining of cemented carbide stub type) WX-MS-GDS 0.21

by OSG
1.50 (2)
Item.#
08088875
Mfr.#
WX-MS-GDS 0.21
Package Qty.
1PC
Ship pack of
1
42.91 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shank Diameter d (phi mm)
3
Point Angle (Degree)
140
Groove Length FL (mm)
1.5
Surface Processing
WX coating (TiAIN-based coating)
Material
Cemented carbide (CARBIDE)
2014 TRUSCO Published Page
1-0440
Overall Length L (mm)
38
Helix Angle (Degree)
26 to 32
Blade Diameter D (phi mm)
0.21
Tolerance
0 to -0.01
TRUSCO Part Number
635-4033
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 1
Review Rating: 1.50
2 Customer Reviews
The reviews are automatic translation.
Drilling
1
From Japan
On 2017-01-14 12:26:31
The moment when I touched the splint, the other people who broke down also told me that they were breaking up to break ...
Drilling in a stone
2
From Japan
On 2015-10-18 21:27:25
I think that the usage was bad, but I used it for the first use.
This review is about item#08089462.