Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Cemented carbide (ultra small size and precision machining of cemented carbide stub type)
  • Cemented carbide (ultra small size and precision machining of cemented carbide stub type)
  • Cemented carbide (ultra small size and precision machining of cemented carbide stub type)
  • Cemented carbide (ultra small size and precision machining of cemented carbide stub type)

Cemented carbide (ultra small size and precision machining of cemented carbide stub type) WX-MS-GDS 0.25

by OSG
3.60 (5)
Item.#
08088911
Mfr.#
WX-MS-GDS 0.25
Package Qty.
1PC
Ship pack of
1
45.99 SGD
ADD TO CART
Shipped after 2018-05-09
Now we ship to...
...see all
Item Feature
Shank Diameter d (phi mm)
3
Point Angle (Degree)
140
TRUSCO Part Number
635-4025
Helix Angle (Degree)
26 to 32
Blade Diameter D (phi mm)
0.25
Tolerance
0 to -0.01
Overall Length L (mm)
38
Material
Cemented carbide (CARBIDE)
2014 TRUSCO Published Page
1-0440
Groove Length FL (mm)
1.5
Surface Processing
WX coating (TiAIN-based coating)
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 1
1 star 1
Review Rating: 3.60
5 Customer Reviews
The reviews are automatic translation.
Processing of hobbies
5
From Japan
On 2018-01-15 16:26:43
It can be cut very well compared with other companies and it is handy because it is difficult to break easily with the blade.
This review is about item#8089261.
Processing of hobbies
5
From Japan
On 2017-12-30 23:47:40
The wavelength is also shorter than other companies, making it easy to break the blade.
This review is about item#8089164.
Processing of hobbies
5
From Japan
On 2017-12-13 15:03:42
Since the wavelength is not wasteful, the blade is difficult to break and it is very useful.
This review is about item#8088963.
Drilling
1
From Japan
On 2017-01-14 12:26:31
The moment when I touched the splint, the other people who broke down also told me that they were breaking up to break ...
Drilling in a stone
2
From Japan
On 2015-10-18 21:27:25
I think that the usage was bad, but I used it for the first use.
This review is about item#08089462.