|
Cemented carbide (ultra small size and precision machining of cemented carbide stub type) WX-MS-GDS 0.72
(5)
- Item.#
- 08089383
- Mfr.#
- WX-MS-GDS 0.72
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Shank Diameter d (phi mm)
- 3
- Point Angle (Degree)
- 140
- TRUSCO Part Number
- 635-4548
- Helix Angle (Degree)
- 26 to 32
- Blade Diameter D (phi mm)
- 0.72
- Tolerance
- 0 to -0.01
- Overall Length L (mm)
- 38
- Material
- Cemented carbide (CARBIDE)
- 2014 TRUSCO Published Page
- 1-0440
- Groove Length FL (mm)
- 4.5
- Surface Processing
- WX coating (TiAIN-based coating)
|
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
| |
3 |
4 star
| |
0 |
3 star
| |
0 |
2 star
| |
1 |
1 star
| |
1 |
Review Rating:

5 Customer Reviews
The reviews are automatic translation.
Processing of hobbies
From Japan
On 2018-01-15 16:26:43
It can be cut very well compared with other companies and it is handy because it is difficult to break easily with the blade.
Processing of hobbies
From Japan
On 2017-12-30 23:47:40
The wavelength is also shorter than other companies, making it easy to break the blade.
Processing of hobbies
From Japan
On 2017-12-13 15:03:42
Since the wavelength is not wasteful, the blade is difficult to break and it is very useful.
Drilling
From Japan
On 2017-01-14 12:26:31
The moment when I touched the splint, the other people who broke down also told me that they were breaking up to break ...
Drilling in a stone
From Japan
On 2015-10-18 21:27:25
I think that the usage was bad, but I used it for the first use.
Customers Who Bought This Item Also Bought