|
Carbide Miniature Drill WX-MS-GDS 1.01
- Item.#
- 08089672
- Mfr.#
- WX-MS-GDS 1.01
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Helix Angle (Degree)
- 26 to 32
- Surface Processing
- WX coating (TiAIN-based coating)
- Tolerance
- 0 to -0.01
- 2014 TRUSCO Published Page
- 1-0440
- Blade Diameter D (phi mm)
- 1.01
- TRUSCO Part Number
- 635-4831
- Shank Diameter d (phi mm)
- 3
- Point Angle (Degree)
- 140
- Material
- Cemented carbide (CARBIDE)
- Groove Length FL (mm)
- 6
- Overall Length L (mm)
- 38
|
Customers Who Viewed This Item Also Viewed
Customers Who Bought This Item Also Bought