Buy more than* S$200* and get FREE SHIPPING

  • Carbide Miniature Drill
  • Carbide Miniature Drill
  • Carbide Miniature Drill
  • Carbide Miniature Drill

Carbide Miniature Drill WX-MS-GDS 1.51

by OSG
Item.#
08090171
Mfr.#
WX-MS-GDS 1.51
Package Qty.
1PC
Ship pack of
1
27.73 SGD
ADD TO CART
Shipped after 2017-03-02
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
26 to 32
Surface Processing
WX coating (TiAIN-based coating)
Tolerance
0 to -0.01
2014 TRUSCO Published Page
1-0440
Overall Length L (mm)
42
Shank Diameter d (phi mm)
3
Point Angle (Degree)
140
Material
Cemented carbide (CARBIDE)
Blade Diameter D (phi mm)
1.51
TRUSCO Part Number
636-0343