Buy more than* S$200* and get FREE SHIPPING

  • Carbide Miniature Drill
  • Carbide Miniature Drill
  • Carbide Miniature Drill
  • Carbide Miniature Drill

Carbide Miniature Drill WX-MS-GDS 2.2

by OSG
1.00 (1)
Item.#
08090704
Mfr.#
WX-MS-GDS 2.2
Package Qty.
1PC
Ship pack of
1
26.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
26-32
Surface Processing
WX coating (TiAIN-based coating)
2015 Trusco Published Pages
1 0505
Groove Length FL (mm)
13
Blade Diameter D (phi mm)
2.2
Point Angle (Degree)
140
Tolerance
0--0.01
Material
Cemented carbide (CARBIDE)
TRUSCO Part Number
636-0874
Shank Diameter d (phi mm)
3
Overall Length L (mm)
50
2014 TRUSCO Published Page
1-0441
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Motorcycle Parts Processing
1
From Japan
On 2017-12-27 15:19:36
I used it for tappet machining, but broke in one hole. I did it carefully but broke easily. It is fragile and expensive.
This review is about item#8090661.