Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Belt Grip Tape
  • Belt Grip Tape
  • Belt Grip Tape

Belt Grip Tape Orange

4.80 (5)
Item.#
08091081
Mfr.#
Orange
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Tape Length (m)
1
Color
Orange
Tape Width (mm)
27
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Grip exchange of tennis racket
4
From Japan
On 2016-06-05 14:03:47
It was easy to wind up and it was with a tape for the end part. It's pretty good. If it says strongly, I'd like you to add color variations, orthodox black, gray, brown and more. Variations are too flashy (lol)
This review is about item#08091097.
Taking a rake
5
From Japan
On 2016-06-03 11:17:00
I used it for a rake for hatch-picking because it is easy to use because it is used for the stone head hammer, the handle of the afforestation sickle. It is easy to use without slipping even when wet.
This review is about item#08091081.
Pile driving hammer grip during surveying
5
From Japan
On 2015-11-21 14:53:07
I am using a stone head hammer (1.5 kg, 1.0 kg) for wooden pile, plastic pile, rivet setting on the pavement, but since the handle is wooden, the grip portion gets slippery at the time of sweat and rainy weather Initially I also tried using baseball bat grips and tennis rackets, but I arrived at this grasping belt. The feeling of grip is very good, the gloves and gloves are not slipping more than bare hands, the back side is not double-sided tape, so if you are in short term it will also be re-stretching and replacement. I am stopping at the end with Tucker and Tie Lap, and orange color stands out in the mountains so it will be lost.
This review is about item#08091081.
Antiskid for fishing items
5
From Japan
On 2014-11-26 14:46:44
It functions sufficiently as a slip stop. It is conspicuous because the color is flashy. It is safe even if it gets dirty because the price is also cheap.
This review is about item#08091115.
Used wrapped around a handle to steer a model airplane.
5
From Japan
On 2010-05-12 14:44:43
Good fit
This review is about item#08091106.